Exit Sign, Plastic, 12" W, 7" H, Exit (Arrow), White
Mfr # 2568
Zoro # G8432221
product price: $18.89
/eaKey Features
Legend
Exit (Arrow)
Width
12"
Height
7"
Sign Shape
V-Shaped
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2568
Zoro #
G8432221
UPC #
00611105910523
Country of Origin
United States
Dimensions
Width
12"
Height
7"
Thickness
0.125"
Details
Item
Exit Sign
Legend
Exit (Arrow)
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Red
Includes
Adhesive Mounting Pads
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Red
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend Exit (Arrow), Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.