Exit Sign, Plastic, 14" W, 10" H, Emergency Exit, White
Mfr # 2084G
Zoro # G8437401
product price: $22.99
/eaKey Features
Legend
Emergency Exit
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2084G
Zoro #
G8437401
UPC #
00611105915559
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.065"
Details
Item
Exit Sign
Legend
Emergency Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Red
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Red
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Legend Emergency Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.