Zoro Homepage

Exit Sign, Plastic, 7" W, 7" H, Not An Exit (Picto), White

  • Mfr # 2581

  • Zoro # G8889330


product price: $17.65
/ea

Key Features

Legend
Not An Exit (Picto)
Width
7"
Height
7"
Sign Shape
L-Shaped
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2581
Zoro #
G8889330
UPC #
00611105911223
Country of Origin
United States

Dimensions

Width
7"
Height
7"
Thickness
0.125"

Details

Item
Exit Sign
Legend
Not An Exit (Picto)
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Includes
Adhesive Mounting Pads
Sign Legend Text Color
Black, Red

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Not An Exit (Picto), Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.