Exit Sign, Polyester, 10" W, 7" H, Exit (Arrow Right), White
Mfr # 1081S
Zoro # G8434227
product price: $7.25
/eaKey Features
Legend
Exit (Arrow Right)
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1081S
Zoro #
G8434227
UPC #
00611105903372
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.025"
Details
Item
Exit Sign
Legend
Exit (Arrow Right)
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
Sign Legend Text Color
Red
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Exit (Arrow Right), Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.