This item is Discontinued.

Zing Exit Sign, Polyester, 14" W, 10" H, Exit (Arrow Right), White 2081S

This item is Discontinued.

Zing

Exit Sign, Polyester, 14" W, 10" H, Exit (Arrow Right), White (Discontinued)

Mfr # 2081S
Zoro # G3864962
Country of Origin United States
Category Exit Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2081S
Zoro #
G3864962
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
6 in

Details

Item
Exit Sign
Legend
Exit (Arrow Right)
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Color
Red
Material
Polyester
Legend Style
Symbol and Text
Language
English
Legend/Background Color
Red/White
Standards
OSHA
Sign Legend Text Color
Red
Type
Recycle & Environment
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 yr
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Legend Pictogram Description
Right Arrow
Write on Surface
No
Mirror Print
No
Corrosion Resistant
Yes
Minimum Application Temperature
40 Degrees F
Graffiti Resistant
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
120 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Format
Traditional OSHA
Number of Printed Sides
1
Average Outdoor Durability
3 yr
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
OSHA Regulations
OSHA 1910.145
Minimum Service Temperature
-30 Degrees F
Sign Header
No Header
Material Properties
Flexible
Sign Legend
Exit (Arrow Right)
Legend Pictogram ID
PARW-96
Metal Detectable
No
Glow In The Dark
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Red/White
Product Type
Exit Sign
Finish
Glossy

Description

Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit (Arrow Right), Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.