Zoro Homepage

Eye Protection Sign, V-Shape, Plastic

  • Mfr # 2594

  • Zoro # G8432370


product price: $17.99
/ea

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Width
12 in
Height
7 in
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2594
Zoro #
G8432370
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
7 in
Thickness
0.125 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
1 1/8 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Includes
Adhesive Mounting Pads
Standards
LEED Accreditation
Header Background Color
Black
Legend Style
Symbol and Text
Double-Sided
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black
Outdoor Life Expectancy
5 to 7 yr
Sign Mounting Location
Wall
Graffiti Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Includes Mounting Hardware
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Metal Detectable
No
Minimum Application Temperature
40 Degrees F
Sign Header
Caution
OSHA Regulations
OSHA 1910.145
Average Outdoor Durability
5 to 7 yr
Corrosion Resistant
Yes
Maximum Service Temperature
120 Degrees F
Sign Legend
Eye Protection Required In This Area
Mirror Print
No
Sign Header Style
Text
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
No Protective Coating
Mounting Pattern
4 Corner
Write on Surface
No

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 12 in, Sign Material Plastic, Header Caution, Legend Eye Protection Required In This Area, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.