Zoro Homepage

Eye Wash Sign, Projecting, Plastic, 3054

  • Mfr # 3054

  • Zoro # G8433752


product price: $27.49
/ea

Key Features

Legend
Eye Wash (Eye Wash Pictogram)
Sign Material
Plastic
Height
7-1/2"
Width
20"
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3054
Zoro #
G8433752
UPC #
-
Country of Origin
United States

Dimensions

Height
7-1/2"
Width
20"
Thickness
0.125"

Details

Item
Eye Wash Sign
Legend
Eye Wash (Eye Wash Pictogram)
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, 3-Sided
UV Resistant
No
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Sign Background Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 7-1/2 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Header No Header, Legend Eye Wash (Eye Wash Pictogram), Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.