Zoro Homepage

Fire Alarm Sign, Down Arrow, 14X10"

  • Mfr # 2891

  • Zoro # G8889699


product price: $11.99
/ea

Key Features

Sign Material
Plastic
Legend
Fire Alarm
Width
10 in
Height
14 in
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2891
Zoro #
G8889699
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Fire Sign
Sign Material
Plastic
Legend
Fire Alarm
Sign Mounting Style
Surface
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Fire Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.