Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Door Sign, 10" Height, 14" Width, Plastic, Rectangle, English

  • Mfr # 2083

  • Zoro # G8430027


product price: $11.79
/ea

Key Features

Sign Material
Plastic
Legend
Fire Closed Fire Door do not Block
Width
14"
Thickness
0.065"
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2083
Zoro #
G8430027
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Thickness
0.065"
Height
10"
Depth
13/200 in
Sign Legend Character Height
2 3/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Fire Door Sign
Sign Material
Plastic
Legend
Fire Closed Fire Door do not Block
Sign Mounting Style
Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Sign Background Color
Red/White
Standards
OSHA
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
Includes
Adhesive Mounting Tabs
Green Certification or Other Recognition
UL Environment Claims Validated
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Includes Mounting Hardware
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Service Temperature
120 Degrees F
Material Properties
Rigid
Sign Mounting Location
Wall
OSHA Regulations
OSHA 1910.145
State Specific Sign
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Maximum Viewing Distance - Favorable Conditions
100 ft
Corrosion Resistant
Yes
Minimum Application Temperature
40 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
5 to 7 yr

Description

Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Legend Fire Closed Fire Door do not Block, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.