Zoro Homepage

Fire Equipment Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English

  • Mfr # 2556

  • Zoro # G8889297


product price: $15.99
/ea

Key Features

Sign Material
Plastic
Legend
Fire Equipment
Width
12 in
Thickness
0.125 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2556
Zoro #
G8889297
UPC #
00611105910592
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.125 in
Height
7 in

Details

Item
Fire Equipment Sign
Sign Material
Plastic
Legend
Fire Equipment
Sign Mounting Style
With Mounting Holes, V-Shaped
Sign Shape
V-Shaped
Sign Background Color
Red
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Includes
Adhesive Mounting Pads
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White

Description

Fire Equipment Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend Fire Equipment, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.