Zoro Homepage

Fire Exit Sign, 11" Height, 8" Width, Plastic, L-Shaped, English, Spanish

  • Mfr # 2633

  • Zoro # G8432617


product price: $17.65
/ea

Key Features

Sign Material
Plastic
Legend
Fire Exit
Width
8"
Thickness
0.125"
Height
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2633
Zoro #
G8432617
UPC #
00611105906946
Country of Origin
United States

Dimensions

Width
8"
Thickness
0.125"
Height
11"

Details

Item
Fire Exit Sign
Sign Material
Plastic
Legend
Fire Exit
Sign Mounting Style
With Mounting Holes, L-Shaped
Sign Shape
L-Shaped
Sign Background Color
Red
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Legend Style
Text
Includes
Adhesive Mounting Pads
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
White
Sign Legend Text Color
White

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 11 In., Width 8 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Fire Exit, Printed Language English, Spanish, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.