Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Exit Sign, Plastic, 7 in W, 11 in H, Fire Exit, Red

  • Mfr # 2632

  • Zoro # G8432580


product price: $20.45
/ea

Key Features

Sign Material
Plastic
Legend
Fire Exit
Width
7 in
Thickness
0.125 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2632
Zoro #
G8432580
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.125 in
Height
11 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
5/8 in

Details

Item
Fire Exit Sign
Sign Material
Plastic
Legend
Fire Exit
Sign Mounting Style
V-Shaped, With Mounting Holes
Sign Shape
V-Shaped
Retroreflective Grade
Not Retroreflective
Sign Background Color
Red
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Pads
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend Color
White
Header
No Header
Sign Legend Text Color
White
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
State Specific Sign
No
Graffiti Resistant
No
Maximum Service Temperature
120 Degrees F
Minimum Service Temperature
-30 Degrees F
Sign Legend Background Color
Red
Maximum Viewing Distance - Favorable Conditions
100 ft
Minimum Application Temperature
40 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Number of Printed Sides
1
OSHA Regulations
OSHA 1910.145
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Includes Mounting Hardware
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
5 to 7 yr
Mirror Print
No
Anti-Slip Surface
No

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 11 in, Width 7 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Legend Fire Exit, Printed Language English, Spanish, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.