Zoro Homepage

Fire EXtinguisher Sign, 10X14", Plastic, Sign Mounting Style: Surface

  • Mfr # 2903

  • Zoro # G8889741


product price: $12.19
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher/Extinguidor De Incendios
Width
14 in
Height
10 in
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903
Zoro #
G8889741
UPC #
00611105915702
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Fire Sign
Sign Material
Plastic
Legend
Fire Extinguisher/Extinguidor De Incendios
Sign Mounting Style
Surface
Sign Shape
Rectangle
Standards
OSHA 1910.157,OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes

Description

Fire Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Fire Extinguisher/Extinguidor De Incendios, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.