Zoro Homepage

Fire Extinguisher Sign, 7 1/2 in Height, 20 in Width, Plastic, English

  • Mfr # 3052G

  • Zoro # G8439422


product price: $43.99
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher/Extintor De Incendios
Width
20 in
Thickness
0.250 in
Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3052G
Zoro #
G8439422
UPC #
00611105904300
Country of Origin
United States

Dimensions

Width
20 in
Thickness
0.250 in
Height
7 1/2 in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher/Extintor De Incendios
Sign Mounting Style
With Mounting Holes, 3-Sided
Sign Background Color
Red
Standards
ASTM E 2072-00
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Includes
Adhesive Mounts
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
White
Sign Legend Text Color
White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 1/2 in, Width 20 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Legend Fire Extinguisher/Extintor De Incendios, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.