Fire Extinguisher Sign, 7 1/2 in Height, Plastic, English
Mfr # 3052
Zoro # G8889839
product price: $23.49
/eaKey Features
Sign Material
Plastic
Legend
Fire Extinguisher
Thickness
0.250 in
Height
7 1/2 in
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3052
Zoro #
G8889839
UPC #
00611105904317
Country of Origin
United States
Dimensions
Thickness
0.250 in
Height
7 1/2 in
Details
Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
With Mounting Holes
Double-Sided
No
Sign Background Color
Red
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
White
Sign Legend Text Color
White
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Fire Extinguisher, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.