Zoro Homepage

Fire EXtinguisher Sign, L-Shape, Plastic, Sign Legend Color: Black, Red

  • Mfr # 2585

  • Zoro # G8432267


product price: $16.29
/ea

Key Features

Sign Material
Plastic
Legend
To use Fire Extinguisher-Pull Pin, Aim at Base of Fire, Squeeze Handle, Sweep Side To Side
Width
7 in
Thickness
0.125 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2585
Zoro #
G8432267
UPC #
00611105911391
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.125 in
Height
7 in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
To use Fire Extinguisher-Pull Pin, Aim at Base of Fire, Squeeze Handle, Sweep Side To Side
Sign Mounting Style
With Mounting Holes, L-Shaped
Sign Shape
L-Shaped
Sign Background Color
Red/White
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Includes
Adhesive Mounting Pads
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend To use Fire Extinguisher-Pull Pin, Aim at Base of Fire, Squeeze Handle, Sweep Side To Side, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.