Zoro Homepage

Fire Hose Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish

  • Mfr # 2628

  • Zoro # G8432650


product price: $16.99
/ea

Key Features

Sign Material
Plastic
Legend
Fire Hose/Manga De Fuego
Width
7 in
Thickness
0.125 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2628
Zoro #
G8432650
UPC #
00611105906861
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.125 in
Height
11 in
Mounting Hole Dia.
0.125 in
Depth
13/200 in
Sign Legend Character Height
5/8 in

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 11 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend Fire Hose/Manga De Fuego, Printed Language English, Spanish, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.