Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Hose Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English

  • Mfr # 2559

  • Zoro # G8432109


product price: $15.99
/ea

Key Features

Sign Material
Plastic
Legend
Fire Hose
Width
7 in
Thickness
0.125 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2559
Zoro #
G8432109
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.125 in
Height
7 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
5/8 in
Depth
13/200 in

Details

Item
Fire Hose Sign
Sign Material
Plastic
Legend
Fire Hose
Sign Mounting Style
L-Shaped, With Mounting Holes
Sign Shape
L-Shaped
Retroreflective Grade
Not Retroreflective
Sign Background Color
Red
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Includes
Adhesive Mounting Pads
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Legend Color
White
Subject Matter
Fire & Emergency
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Header
No Header
Sign Legend Text Color
White
State Specific Sign
No
Graffiti Resistant
No
Average Outdoor Durability
5 to 7 yr
Write on Surface
No
Maximum Service Temperature
120 Degrees F
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 1910.145
Corrosion Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
Yes
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
40 Degrees F
Minimum Service Temperature
-30 Degrees F
Sign Legend Background Color
Red
Application
Indoor/Outdoor

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Legend Fire Hose, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.