Fire Lane Sign, 12 in W, 18 in H, English, Aluminum, White

  • Mfr # 2375

  • Zoro # G8889032


product price: $24.55
/ea

Key Features

Sign Material
Aluminum
Legend
No Parking Fire Lane
Width
12 in
Thickness
0.080 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2375
Zoro #
G8889032
UPC #
00611105917201
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.080 in
Height
18 in

Details

Item
Fire Lane Sign
Sign Material
Aluminum
Legend
No Parking Fire Lane
Sign Mounting Style
Surface
Sign Shape
Rectangle
Sign Background Color
White
Standards
MUTCD
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Lane Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.