Fire Sign, 10" Height, 7" Width, Polyester, Rectangle, English
Mfr # 1896S
Zoro # G8436528
product price: $7.29
/eaKey Features
Sign Material
Polyester
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Width
7"
Height
10"
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1896S
Zoro #
G8436528
UPC #
00611105916631
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Details
Item
Fire Sign
Sign Material
Polyester
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Sign Mounting Style
Surface
Sign Shape
Rectangle
Standards
IFC 607.2
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
Description
Fire Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Surface, Legend In Case of Fire Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.