Fire Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English, Spanish
Mfr # 2903S
Zoro # G8439328
product price: $11.99
/eaKey Features
Sign Material
Polyester
Legend
Fire Extinguisher/Extinguidor De Incendios
Width
14 in
Height
10 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2903S
Zoro #
G8439328
UPC #
00611105915733
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Fire Sign
Sign Material
Polyester
Legend
Fire Extinguisher/Extinguidor De Incendios
Sign Mounting Style
Surface
Sign Shape
Rectangle
Standards
OSHA 1910.157,OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
ANSI Compliant
Yes
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Surface, Legend Fire Extinguisher/Extinguidor De Incendios, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.