Zoro Homepage

Fire Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English

  • Mfr # 1889

  • Zoro # G8888463


product price: $10.79
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher Inside
Width
7 in
Thickness
0.065 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1889
Zoro #
G8888463
UPC #
00611105915986
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.065 in
Height
10 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
1 5/8 in

Details

Item
Fire Sign
Sign Material
Plastic
Legend
Fire Extinguisher Inside
Sign Mounting Style
Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Standards
OSHA 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend/Background Color
White/Red
Includes
Adhesive Strips
Header
No Header
Subject Matter
Fire and Emergency
Material Properties
Rigid
Mounting Pattern
4 Corner
Maximum Service Temperature
120 Degrees F
Legend Pictogram ID
PARW-112
OSHA Regulations
OSHA 1910.145
Includes Mounting Hardware
Yes
Sign Legend Text Color
White
Minimum Service Temperature
-30 Degrees F
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
40 Degrees F
Mirror Print
No
State Specific Sign
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
100 ft
Protective Coating
No Protective Coating
Average Outdoor Durability
5 to 7 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Legend Pictogram Description
Down Arrow
Graffiti Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Application
Indoor/Outdoor

Description

Fire Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Fire Extinguisher Inside, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.