Zoro Homepage

Fire Sign, 14" Height, 10" Width, Aluminum, Rectangle, English

  • Mfr # 2896A

  • Zoro # G8439179


product price: $14.99
/ea

Key Features

Sign Material
Aluminum
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Width
10"
Height
14"
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2896A
Zoro #
G8439179
UPC #
00611105916570
Country of Origin
United States

Dimensions

Width
10"
Height
14"

Details

Item
Fire Sign
Sign Material
Aluminum
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Sign Mounting Style
Surface
Sign Shape
Rectangle
Standards
IFC 607.2
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Fire Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend In Case of Fire Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.