Fire Sign, 14" Height, 10" Width, Plastic, Rectangle, English
Mfr # 2896G
Zoro # G8439273
product price: $22.15
/eaKey Features
Sign Material
Plastic
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Width
10"
Height
14"
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2896G
Zoro #
G8439273
UPC #
00611105916587
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Details
Item
Fire Sign
Sign Material
Plastic
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Sign Mounting Style
Surface
Sign Shape
Rectangle
Sign Background Color
White
Standards
IFC 607.2
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Description
Fire Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Legend In Case of Fire Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.