Fire Sign, 5 in Height, 14 in Width, Polyester, Rectangle, English
Mfr # 1899S
Zoro # G8436607
product price: $7.49
/eaKey Features
Sign Material
Polyester
Legend
Fire Extinguisher Inside
Width
14 in
Height
5 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1899S
Zoro #
G8436607
UPC #
00611105915641
Country of Origin
United States
Dimensions
Width
14 in
Height
5 in
Details
Item
Fire Sign
Sign Material
Polyester
Legend
Fire Extinguisher Inside
Sign Mounting Style
Surface
Sign Shape
Rectangle
Sign Background Color
Red
Standards
OSHA 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Surface, Legend Fire Extinguisher Inside, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.