Fire Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 1898A
Zoro # G8436491
product price: $12.99
/eaKey Features
Sign Material
Aluminum
Legend
Sprinkler Main Shut-Off Valve
Width
10 in
Height
7 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1898A
Zoro #
G8436491
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Fire Sign
Sign Material
Aluminum
Legend
Sprinkler Main Shut-Off Valve
Sign Mounting Style
Surface
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Sprinkler Main Shut-Off Valve, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.