Fire Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 1898S
Zoro # G8436561
product price: $7.69
/eaKey Features
Sign Material
Polyester
Legend
Sprinkler Main Shut-Off Valve
Width
10 in
Height
7 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1898S
Zoro #
G8436561
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Fire Sign
Sign Material
Polyester
Legend
Sprinkler Main Shut-Off Valve
Sign Mounting Style
Surface
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Text
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Surface, Legend Sprinkler Main Shut-Off Valve, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.