Fire Sign, Plastic, 10" W, 7" H, Fire Exit
Mfr # 1079G
Zoro # G8434148
product price: $14.89
/eaKey Features
Sign Material
Plastic
Legend
Fire Exit
Width
10"
Height
7"
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1079G
Zoro #
G8434148
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Details
Item
Fire Sign
Sign Material
Plastic
Legend
Fire Exit
Sign Mounting Style
Surface
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Description
Fire Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Legend Fire Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.