First Aid (Arrow Pointing Down Pictogram), Plastic, 7 1/2" x 20", With Mounting Holes, 3-Sided

  • Mfr # 3056

  • Zoro # G8433831


product price:  $25.29
/ea

Key Features

Legend
First Aid (Arrow Pointing Down Pictogram)
Sign Material
Plastic
Height
7 1/2"
Width
20"
Thickness
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3056
Zoro #
G8433831
UPC #
-
Country of Origin
United States

Dimensions

Height
7 1/2"
Width
20"
Thickness
0.250"

Details

Item
First Aid Sign
Legend
First Aid (Arrow Pointing Down Pictogram)
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, 3-Sided
UV Resistant
No
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
White
Green Certification or Other Recognition
UL Environment Claims Validated

Description

First Aid Sign, Sign Subject Matter First Aid, Height 7 1/2 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Header No Header, Legend First Aid (Arrow Pointing Down Pictogram), Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.