Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid (Arrow Pointing Down Pictogram), Plastic, 12" x 9", With Mounting Holes, 3-Sided

  • Mfr # 4056

  • Zoro # G404395372


product price: $19.75
/ea

Key Features

Legend
First Aid (Arrow Pointing Down Pictogram)
Sign Material
Plastic
Height
12"
Width
9"
Thickness
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4056
Zoro #
G404395372
UPC #
-
Country of Origin
United States

Dimensions

Height
12"
Width
9"
Thickness
0.250"

Details

Item
First Aid Sign
Legend
First Aid (Arrow Pointing Down Pictogram)
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, 3-Sided
UV Resistant
No
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Legend Text Color
Green
Sign Background Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
Header
No Header
Legend Color
Green

Description

First Aid Sign, Sign Subject Matter First Aid, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Header No Header, Legend First Aid (Arrow Pointing Down Pictogram), Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.