Zoro Homepage

First Aid, Plastic, 10" x 10", Surface

  • Mfr # 2638

  • Zoro # G8432763


product price: $17.15
/ea

Key Features

Legend
First Aid
Sign Material
Plastic
Height
10"
Width
10"
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2638
Zoro #
G8432763
UPC #
00611105904478
Country of Origin
United States

Dimensions

Height
10"
Width
10"
Thickness
0.125"
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
1 5/8 in

Description

First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Legend First Aid, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.