Zoro Homepage

First Aid, Plastic, 7" x 7", With Mounting Holes, L-Shaped

  • Mfr # 2521

  • Zoro # G8431838


product price: $18.69
/ea

Key Features

Legend
First Aid
Sign Material
Plastic
Height
7"
Width
7"
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2521
Zoro #
G8431838
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
7"
Thickness
0.125"

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
UV Resistant
No
Double-Sided
Yes
Sign Shape
L-Shaped
Glow-in-the-Dark
No
Standards
LEED Accreditation, UL Listed
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
Sign Background Color
White
Includes
Adhesive Mounting Pads
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green

Description

First Aid Sign, Sign Subject Matter First Aid, Height 7 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend First Aid, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.