Zoro Homepage

First Aid Sign, V-Shape, Plastic, Height: 7", 2522

  • Mfr # 2522

  • Zoro # G8431847


product price: $21.69
/ea

Key Features

Legend
First Aid Station
Sign Material
Plastic
Height
7"
Width
12"
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2522
Zoro #
G8431847
UPC #
00611105910622
Country of Origin
United States

Dimensions

Height
7"
Width
12"
Thickness
0.125"

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
UV Resistant
No
Double-Sided
Yes
Sign Shape
V-Shaped
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
White
Printed Language
English
Legend Style
Symbol and Text
Includes
Adhesive Mounting Pads
Standards
LEED Accreditation, UL Listed
Legend Color
Black, Green
Sign Legend Text Color
Black, Green

Description

First Aid Sign, Sign Subject Matter First Aid, Height 7 In., Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend First Aid Station, Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.