Zoro Homepage

Fuse Holder Lockout, 1/2" L, 1-1/2" W

  • Mfr # 7692

  • Zoro # G001259701


product price: $8.69
/ea

Key Features

Maximum Number of Padlocks
1
Material
Plastic
For Maximum Padlock Shackle Diameter
1/4 in
Color
Red
Overall Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7692
Zoro #
G001259701
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Overall Width
2.25 in
Overall Length
0.5 in
Overall Height
1.5 in
Length
1/2 in
Height
2 1/4 in
Overall Depth
0.25 in

Details

Item
Fuse Holder Lockout, Compact
Maximum Number of Padlocks
1
Material
Plastic
Color
Red
Lockout Type
Clamp-On with Screw
Features
Padlock Prevents Access to the Screw
For Use With
Fuse Holders
Circuit Breaker Lockout Type
Fuse Block
For Circuit Breaker Type
Fuse
Mount Type
Clamp-On
Lockout Color
Red
Lockout Material
Plastic

Description

Fuse Holder Lockout, Compact, Circuit Breaker Lockout Type Fuse Block, For Circuit Breaker Type Fuse, For Maximum Padlock Shackle Diameter 1/4 in, For Voltage Not Applicable, Maximum Number of Padlocks 1, Overall Height 1.5 in, Overall Length 0.5 in, Overall Width 2.25 in, Features Padlock Prevents Access to the Screw, For Use With Fuse Holders, Lockout Color Red, Lockout Material Plastic, Mount Type Clamp-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.