Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Lockout, 2" Overall H, 3.75"Overall L

  • Mfr # 7830

  • Zoro # G814652669


product price: $19.99
/ea

Key Features

Maximum Number of Padlocks
1
For Maximum Padlock Shackle Diameter
1/4 in
Overall Width
3 in
Overall Length
3.75 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7830
Zoro #
G814652669
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Overall Width
3 in
Overall Length
3.75 in
Overall Height
2 in
Overall Depth
0.5 in

Details

Item
Fuse Lockout
Maximum Number of Padlocks
1
Lockout Material
ABS
Circuit Breaker Lockout Type
Fuse Block
For Circuit Breaker Type
Fuse

Description

Fuse Lockout, Circuit Breaker Lockout Type Fuse Block, For Circuit Breaker Type Fuse, For Maximum Padlock Shackle Diameter 1/4 in, For Voltage Not Applicable, Maximum Number of Padlocks 1, Overall Height 2 in, Overall Length 3.75 in, Overall Width 3 in, Lockout Material ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.