Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve Lockout, 2-1/2 to 5" Handle Sz

  • Mfr # 7808

  • Zoro # G701257373


product price: $27.99
/ea

Key Features

Lockout Material
Steel
Lockout Color
Red
For Maximum Padlock Shackle Diameter
5/16 in
Maximum Number of Padlocks
3
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7808
Zoro #
G701257373
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Overall Height
6 in
Overall Width
5.5 in
Fits Handle Size
2 1/2 in to 5 in
For Maximum Handle Thickness
1 in
For Minimum Hand Wheel Diameter
1 in
Outside Diameter
5.4 in
For Maximum Hand Wheel Diameter
2 1/2 in
Overall Length
5 1/2 in

Details

Item
Gate Valve Lockout, Steel
Lockout Material
Steel
Lockout Color
Red
Maximum Number of Padlocks
3
For Use With
Gate Valves
For Handle Type
Hand Wheel
Valve Lockout Type
Hinged
Standards
OSHA 1910.147
Temp. Range
-50 Degrees to 350 Degrees F
Minimum Temperature
-50 Degrees F
Maximum Temperature
350 Degrees F

Description

Gate Valve Lockout, Steel, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 2 1/2 in, For Maximum Handle Thickness 1 in, For Maximum Padlock Shackle Diameter 5/16 in, For Minimum Hand Wheel Diameter 1 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 3, Outside Diameter 5.4 in, Lockout Color Red, Lockout Material Steel, Maximum Temperature 350 Degrees F, Minimum Temperature -50 Degrees F, Overall Height 6 in, Overall Width 5.5 in, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.