Zoro Homepage

Gate Valve Lockout, Fits Sz 1 to 2-1/2

  • Mfr # 7103

  • Zoro # G4118572


product price: $14.85
/ea

Key Features

Lockout Material
Plastic
Lockout Color
Red
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
3
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7103
Zoro #
G4118572
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
1 in
Overall Width
3 in
Fits Handle Size
1 in to 2-1/2 in
For Minimum Hand Wheel Diameter
1 in
For Maximum Hand Wheel Diameter
2 1/2 in
Outside Diameter
2.7 in
For Maximum Handle Thickness
1.5 in
Overall Length
3 in

Details

Item
Gate Valve Lockout
Lockout Material
Plastic
Lockout Color
Red
Maximum Number of Padlocks
3
For Use With
Valve Handles
For Handle Type
Hand Wheel
Valve Lockout Type
Hinged
Standards
LEED, UL Listed
Legend
No Legend
Temp. Range
-25 Degrees to 225 Degrees F
Maximum Temperature
200 Degrees F
Minimum Temperature
-20 Degrees F
Resistance Properties
Abrasion Resistant
Header
None/No Header

Description

Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 2 1/2 in, For Maximum Handle Thickness 1.5 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 1 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 3, Outside Diameter 2.7 in, Header None/No Header, Legend No Legend, Lockout Color Red, Lockout Material Plastic, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 1 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.