Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve Lockout, Fits Sz 2-1/2 to 5

  • Mfr # 7104

  • Zoro # G0887790


product price: $20.35
/ea

Key Features

Lockout Material
Polyethylene
Lockout Color
Red
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
3
Overall Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7104
Zoro #
G0887790
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
5 3/4 in
Overall Width
5 3/4 in
Height
5 3/4 in
Width
5 3/4 in
Length
5 3/4 in
Padlock Shackle Max. Dia.
3/8 in
Fits Handle Size
2-1/2 in to 5 in
Overall Length
5 3/4 in
Length (Straight Wireway)
5 3/4 in

Details

Item
Gate Valve Lockout
Lockout Material
Polyethylene
Lockout Color
Red
Maximum Number of Padlocks
3
For Use With
Valve Handles
Standards
OSHA 1910.148
Legend
No legend
Temp. Range
-25 Degrees to 225 Degrees F
Color
Red
Max. Number of Padlocks
3
Material
Polyethylene

Description

Gate Valve Lockout, Red, Material Polyethylene, Fits Handle Size 2-1/2 in to 5 in, Max. Number of Padlocks 3, Padlock Shackle Max. Dia. 3/8 in, Height 5 3/4 in, Length 5 3/4 in, Width 5 3/4 in, Temp. Range -25 Degrees to 225 Degrees F, For Use With Valve Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.