Gate Valve Lockout, Hinged, 14-1/2
Mfr # 7811
Zoro # G109440124
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Lockout Material
Steel
Maximum Number of Padlocks
4
Overall Height
14 in
Overall Width
14 in
For Handle Type
Hand Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7811
Zoro #
G109440124
UPC #
-
Country of Origin
India
Dimensions
Overall Height
14 in
Overall Width
14 in
For Maximum Hand Wheel Diameter
13 in
Outside Diameter
14.5 in
For Minimum Hand Wheel Diameter
10 in
For Valve Stem Length
10 to 13 in
For Maximum Handle Thickness
2.75 in
Details
Item
Gate Valve Lockout
Lockout Material
Steel
Maximum Number of Padlocks
4
For Handle Type
Hand Wheel
Valve Lockout Type
Hinged
Resistance Properties
Temperature Resistant
Header
None/No Header
Labeling
No Label or Tag
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 13 in, For Maximum Handle Thickness 2.75 in, For Maximum Padlock Shackle Diameter Not Applicable, For Minimum Hand Wheel Diameter 10 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 4, Outside Diameter 14.5 in, For Valve Stem Length 10 to 13 in, Header None/No Header, Labeling No Label or Tag, Lockout Material Steel, Overall Height 14 in, Overall Width 14 in, Resistance Properties Temperature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.