Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Dispenser Magnet Mount, PETG, Holds (1) Box , White

  • Mfr # 7226

  • Zoro # G3695763


product price: $12.95
/ea

Key Features

Color
White
Material
PETG
Depth
1/8 in
Height
10 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7226
Zoro #
G3695763
UPC #
-
Country of Origin
United States

Dimensions

Depth
1/8 in
Height
10 in
Width
5 in

Details

Item
Glove Dispenser Magnet Mount
Color
White
Material
PETG
Holds
(1) Box
Mounts On
Glove Dispensers
Industry Type
Healthcare
Green Environmental Attribute
Product Contains 100% Total Recycled Content

Description

Glove Dispenser Magnet Mount, Color White, Depth 1/8 in, Height 10 in, Material PETG, Width 5 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.