Zoro Homepage

Green at Work, Aluminum Cans Only, 10 in W x 7 in H, Horizontal Rectangle, Plastic

  • Mfr # 1028S

  • Zoro # G703561645


product price: $23.19
/pk 5, $4.64/ea

Key Features

Legend
Aluminum Cans Only
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028S
Zoro #
G703561645
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
5/8 in

Description

Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Aluminum Cans Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.