Green at Work Plastic Only (Recycle Symbol), Plastic, 14 in x 10 in, Adhesive Surface
Mfr # 2031S
Zoro # G304395373
product price: $24.89
/pk 5, $4.98/eaKey Features
Legend
Green at Work Plastic Only (Recycle Symbol)
Sign Material
Plastic
Height
14 in
Width
10 in
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2031S
Zoro #
G304395373
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Details
Item
Recycle Label
Legend
Green at Work Plastic Only (Recycle Symbol)
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Legend Text Color
Black
Header Background Color
Green
Printed Language
English
Sign Background Color
Green, White
Legend Style
Symbol and Text
Header Legend Color
White
Header
Green at Work
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Description
Recycle Label, Sign Subject Matter Recycling, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header Green@Work, Legend Green@Work Plastic Only (Recycle Symbol), Printed Language English, Sign Shape Rectangle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.