Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green at Work, Recyclable Paper Only, 10 in W x 7 in H, Horizontal Rectangle, Plastic

  • Mfr # 0026S

  • Zoro # G303561489


product price: $16.79
/pk 5, $3.36/ea

Key Features

Legend
Recyclable Paper Only
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0026S
Zoro #
G303561489
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
5/8 in

Details

Item
Recycle Label
Legend
Recyclable Paper Only
Sign Material
Plastic
Sign Mounting Style
Adhesive
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Header Legend Color
White
State Specific Sign
No
Header
Green at Work
Sign Legend
Recyclable Paper Only
Printed Language
English
Anti-Slip Surface
Yes
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
40 Degrees F
Mirror Print
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
Yes
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Mounting Location
Container, Wall
Sign Legend Style
Symbol and Text
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Includes
Adhesive Strips
Legend Style
Symbol and Text
Outdoor Life Expectancy
3 yr
Shape
Rectangle
Language
English
Self-Adhesive
Yes
Adhesive Type
Acrylic
Legend/Background Color
Black, Green/White
Sign Header Background Color
Green
Background Color
White
Material
Polyester
Sign Header
Green@Work
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Black and Green
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Style
Text
Average Outdoor Durability
3 yr
Metal Detectable
No
Header Background Color
Green
Legend Color
Black
Product Type
Social Distancing Adhesive Sign
Finish
Gloss

Description

Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Paper Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.