Zoro Homepage

Green at Work, Trash Only, 5 in W x 7 in H, Horizontal Rectangle, Plastic

  • Mfr # 0068S

  • Zoro # G903561490


product price: $16.69
/pk 5, $3.34/ea

Key Features

Legend
Trash Only
Sign Material
Plastic
Height
7 in
Width
5 in
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0068S
Zoro #
G903561490
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
1 in

Description

Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Trash Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.