Green at Work(TM) Aluminum Cans Only, Plastic, 7 1/2 in x 20 in, V-Shaped, With Mounting Holes
Mfr # 3028
Zoro # G8433743
product price: $22.89
/eaKey Features
Legend
Green at Work(TM) Aluminum Cans Only
Sign Material
Plastic
Height
7 1/2 in
Width
20 in
Sign Mounting Style
V-Shaped, With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3028
Zoro #
G8433743
UPC #
-
Country of Origin
United States
Dimensions
Height
7 1/2 in
Width
20 in
Details
Item
Recycling Sign
Legend
Green at Work(TM) Aluminum Cans Only
Sign Material
Plastic
Sign Mounting Style
V-Shaped, With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Green at Work
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Green
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
Green, White
Legend Color
Black
Sign Legend Text Color
Black
Description
Recycling Sign, Sign Subject Matter Recycling, Height 7 1/2 in, Width 20 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header Green@Work, Legend Green@Work(TM) Aluminum Cans Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.