Zoro Homepage

Green at Work(TM) Eliminate Unnecessary Use of Forklifts, Plastic, 7" x 10", Surface

  • Mfr # 1051

  • Zoro # G904395315


product price: $9.69
/ea

Key Features

Legend
Green at Work(TM) Eliminate Unnecessary Use of Forklifts
Sign Material
Plastic
Width
10"
Sign Mounting Style
Surface
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051
Zoro #
G904395315
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"

Details

Item
Conservation Sign
Legend
Green at Work(TM) Eliminate Unnecessary Use of Forklifts
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Sign Background Color
White
Header
Green at Work(TM)
Header Background Color
Green
Printed Language
English
Legend Color
Black

Description

Conservation Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work(TM), Legend Green@Work(TM) Eliminate Unnecessary Use of Forklifts, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.