Green at Work(TM) Metals Only, Plastic, 7-1/2" x 20", With Mounting Holes, V-Shaped
Mfr # 3041
Zoro # G204395442
product price: $23.49
/eaKey Features
Legend
Green at Work(TM) Metals Only
Sign Material
Plastic
Height
7-1/2"
Width
20"
Sign Mounting Style
With Mounting Holes, V-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3041
Zoro #
G204395442
UPC #
-
Country of Origin
United States
Dimensions
Height
7-1/2"
Width
20"
Details
Item
Recycling Sign
Legend
Green at Work(TM) Metals Only
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Green, White
Header Legend Color
White
Header Background Color
Green
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
Black
Printed Language
English
Header
Green at Work
Sign Legend Text Color
Black
Legend Style
Symbol and Text
Description
Recycling Sign, Sign Subject Matter Recycling, Height 7-1/2 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header Green@Work, Legend Green@Work(TM) Metals Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.