Green at Work(TM) Recyclable Steel Banding Only, Plastic, 7" x 10", Surface
Mfr # 1047
Zoro # G204395343
product price: $10.65
/eaKey Features
Legend
Green at Work(TM) Recyclable Steel Banding Only
Sign Material
Plastic
Width
10"
Sign Mounting Style
Surface
UV Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1047
Zoro #
G204395343
UPC #
-
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Details
Item
Recycling Sign
Legend
Green at Work(TM) Recyclable Steel Banding Only
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Header
Green at Work
Legend Style
Symbol and Text
Sign Background Color
Green, White
Sign Legend Text Color
Black
Header Legend Color
White
Printed Language
English
Header Background Color
Green
Description
Recycling Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Recyclable Steel Banding Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.