Green at Work(TM) Recycle Magazines Catalogs and Newspapers, Plastic, 14" x 10", Surface
Mfr # 2033
Zoro # G004395376
product price: $11.55
/eaKey Features
Legend
Green at Work(TM) Recycle Magazines Catalogs and Newspapers
Sign Material
Plastic
Width
10"
Thickness
0.065"
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2033
Zoro #
G004395376
UPC #
-
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.065"
Details
Item
Recycling Sign
Legend
Green at Work(TM) Recycle Magazines Catalogs and Newspapers
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Legend Text Color
Black
Header Background Color
Green
Printed Language
English
Legend Color
Black
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Header
Green at Work
Header Legend Color
White
Sign Background Color
Green, White
Description
Recycling Sign, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Recycle Magazines Catalogs and Newspapers, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.