Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green at Work(TM) Recycle, Plastic, 12" x 9", With Mounting Holes, V-Shaped

  • Mfr # 4039

  • Zoro # G8889890


product price: $20.89
/ea

Key Features

Legend
Green at Work(TM) Recycle
Sign Material
Plastic
Height
12"
Width
9"
Thickness
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4039
Zoro #
G8889890
UPC #
-
Country of Origin
United States

Dimensions

Height
12"
Width
9"
Thickness
0.250"
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in

Details

Item
Recycling Sign
Legend
Green at Work(TM) Recycle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
UV Resistant
No
Double-Sided
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Header
Green at Work
Legend Style
Symbol and Text
Header Background Color
Green
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
Green, White
Legend Color
Black
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Material
Plastic
Language
English
Subject Matter
Recycling
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header Text Color
White
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
120 Degrees F
Sign Header Style
Text
Graffiti Resistant
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Material Properties
Rigid
Outdoor Life Expectancy
5 to 7 yr
Sign Legend Background Color
White
Sign Header
Green at Work
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend
Recycle
Average Outdoor Durability
5 to 7 yr
State Specific Sign
No
OSHA Regulations
OSHA 1910.145
Minimum Application Temperature
40 Degrees F
Sign Header Background Color
Green
Includes Mounting Hardware
Yes

Description

Recycling Sign, Sign Subject Matter Recycling, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header Green@Work, Legend Green@Work(TM) Recycle, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.